Product details
- 6 Station Ductile Iron Header Manifold
- Ports Out Two Opposite Sides
- 1" NPTF End Ports
- 3/4" NPTF Side Ports
Specifications
Port Location | Two Opposite Sides |
Port Type | NPTF |
No. of Stations | 6 |
Material | Ductile Iron |
Side Ports | 3/4 |
End Ports | 1 |
Weight | 27.35 LB |