text.skipToContent text.skipToNavigation


DJ0900208S

Junction Manifold

Item #100174478
each

Product details

  • 2 Station Ductile Iron Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-8 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 2
Side Ports SAE-8
Material Ductile Iron
Weight 5.2 LB

You May Also Like