text.skipToContent text.skipToNavigation


DJ0900212S

Junction Manifold

Item #100174479
each
    Shipment Options

Product details

  • 2 Station Ductile Iron Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-12 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 2
Side Ports SAE-12
Material Ductile Iron
Weight 10.2 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison