text.skipToContent text.skipToNavigation


DJ0900320S

Junction Manifold

Item #100174487

Product details

  • 3 Station Ductile Iron Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-20 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 3
Side Ports SAE-20
Material Ductile Iron
Weight 2.0 LB

You May Also Like