text.skipToContent text.skipToNavigation


DJ0900424S

Junction Manifold

Item #100174493
each
    Shipment Options

Product details

  • 4 Station Ductile Iron Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-24 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 4
Side Ports SAE-24
Material Ductile Iron
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison