Product details
- 6 Station Ductile Iron Junction Manifold
- Ports Out Two Adjacent Sides
- 3/4" NPTF Side Ports
Specifications
Port Type | NPTF |
Port Location | Two Adjacent Sides |
No. of Stations | 6 |
Side Ports | 3/4 |
Material | Ductile Iron |
Weight | 2.0 LB |