Product details
- 8 Station Ductile Iron Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-8 Side Ports
Specifications
Port Location | Two Adjacent Sides |
Port Type | SAE |
Side Ports | SAE-8 |
Material | Ductile Iron |
No. of Stations | 8 |
Weight | 2.0 LB |
Have an account? Sign in
Port Location | Two Adjacent Sides |
Port Type | SAE |
Side Ports | SAE-8 |
Material | Ductile Iron |
No. of Stations | 8 |
Weight | 2.0 LB |