Product details
- 8 Station Ductile Iron Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-12 Side Ports
Specifications
Side Ports | SAE-12 |
Material | Ductile Iron |
No. of Stations | 8 |
Port Type | SAE |
Port Location | Two Adjacent Sides |
Weight | 2.0 LB |