text.skipToContent text.skipToNavigation


DJ0901008S

Junction Manifold

Item #100174506
each
    Shipment Options

Product details

  • 10 Station Ductile Iron Junction Manifold
  • Ports Out Two Adjacent Sides
  • SAE-8 Side Ports

Specifications

Port Type SAE
Port Location Two Adjacent Sides
No. of Stations 10
Side Ports SAE-8
Material Ductile Iron
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison