Product details
- 10 Station Ductile Iron Junction Manifold
- Ports Out Two Adjacent Sides
- SAE-16 Side Ports
Specifications
Port Type | SAE |
No. of Stations | 10 |
Port Location | Two Adjacent Sides |
Material | Ductile Iron |
Side Ports | SAE-16 |
Weight | 2.0 LB |