text.skipToContent text.skipToNavigation


DJ1800216P

Junction Manifold

Item #100174513

Product details

  • 2 Station Ductile Iron Junction Manifold
  • Ports Out Two Opposite Sides
  • 1" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Opposite Sides
No. of Stations 2
Side Ports 1
Material Ductile Iron
Weight 2.0 LB

You May Also Like