text.skipToContent text.skipToNavigation


DJ1800220S

Junction Manifold

Item #100174515
each
    Shipment Options

Product details

  • 2 Station Ductile Iron Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-20 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 2
Side Ports SAE-20
Material Ductile Iron
Weight 2.0 LB

You May Also Like