text.skipToContent text.skipToNavigation


DJ1800408P

Junction Manifold

Item #100174531
each
    Shipment Options

Product details

  • 4 Station Ductile Iron Junction Manifold
  • Ports Out Two Opposite Sides
  • 1/2" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Opposite Sides
No. of Stations 4
Side Ports 1/2
Material Ductile Iron
Weight 2.0 LB

You May Also Like