text.skipToContent text.skipToNavigation


DJ1800408S

Junction Manifold

Item #100174532
each

Product details

  • 4 Station Ductile Iron Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-8 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 4
Side Ports SAE-8
Material Ductile Iron
Weight 9.7 LB

You May Also Like