Product details
- 4 Station Ductile Iron Junction Manifold
- Ports Out Two Opposite Sides
- SAE-16 Side Ports
Specifications
Side Ports | SAE-16 |
No. of Stations | 4 |
Port Type | SAE |
Material | Ductile Iron |
Port Location | Two Opposite Sides |
Weight | 2.0 LB |