text.skipToContent text.skipToNavigation


DJ1800604P

Junction Manifold

Item #100174537
each
    Shipment Options

Product details

  • 6 Station Ductile Iron Junction Manifold
  • Ports Out Two Opposite Sides
  • 1/4" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Two Opposite Sides
No. of Stations 6
Side Ports 1/4
Material Ductile Iron
Weight 2.0 LB

You May Also Like