Product details
- 6 Station Ductile Iron Junction Manifold
- Ports Out Two Opposite Sides
- 1/2" NPTF Side Ports
Specifications
Port Type | NPTF |
Side Ports | 1/2 |
No. of Stations | 6 |
Material | Ductile Iron |
Port Location | Two Opposite Sides |
Weight | 2.0 LB |