text.skipToContent text.skipToNavigation


DJ1800608S

Junction Manifold

Item #100174541
each

Product details

  • 6 Station Ductile Iron Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-8 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 6
Side Ports SAE-8
Material Ductile Iron
Weight 2.0 LB

You May Also Like