text.skipToContent text.skipToNavigation


DJ1800612S

Junction Manifold

Item #100174542
each
    Shipment Options

Product details

  • 6 Station Ductile Iron Junction Manifold
  • Ports Out Two Opposite Sides
  • SAE-12 Side Ports

Specifications

Port Type SAE
Port Location Two Opposite Sides
No. of Stations 6
Side Ports SAE-12
Material Ductile Iron
Weight 2.0 LB

You May Also Like