Product details
- 6 Station Ductile Iron Junction Manifold
- Ports Out Two Opposite Sides
- SAE-20 Side Ports
Specifications
Port Type | SAE |
Side Ports | SAE-20 |
Material | Ductile Iron |
Port Location | Two Opposite Sides |
No. of Stations | 6 |
Weight | 2.0 LB |