Product details
- 10 Station Ductile Iron Junction Manifold
- Ports Out Two Opposite Sides
- SAE-8 Side Ports
Specifications
Material | Ductile Iron |
Port Location | Two Opposite Sides |
No. of Stations | 10 |
Side Ports | SAE-8 |
Port Type | SAE |
Weight | 2.0 LB |