Product details
- 2 Station Ductile Iron Junction Manifold
- Ports Out Three Adjacent Sides
- SAE-8 Side Ports
Specifications
Side Ports | SAE-8 |
Port Location | Three Adjacent Sides |
Port Type | SAE |
No. of Stations | 2 |
Material | Ductile Iron |
Weight | 5.35 LB |