text.skipToContent text.skipToNavigation


DJ2700324S

Junction Manifold

Item #100174565

Product details

  • 3 Station Ductile Iron Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-24 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 3
Side Ports SAE-24
Material Ductile Iron
Weight 2.0 LB

You May Also Like