text.skipToContent text.skipToNavigation


DJ2700412P

Junction Manifold

Item #100174568
each
    Shipment Options

Product details

  • 4 Station Ductile Iron Junction Manifold
  • Ports Out Three Adjacent Sides
  • 3/4" NPTF Side Ports

Specifications

Port Type NPTF
Port Location Three Adjacent Sides
No. of Stations 4
Side Ports 3/4
Material Ductile Iron
Weight 2.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison