text.skipToContent text.skipToNavigation


DJ2700808S

Junction Manifold

Item #100174574
each
    Shipment Options

Product details

  • 8 Station Ductile Iron Junction Manifold
  • Ports Out Three Adjacent Sides
  • SAE-8 Side Ports

Specifications

Port Type SAE
Port Location Three Adjacent Sides
No. of Stations 8
Side Ports SAE-8
Material Ductile Iron
Weight 17.8 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison