Product details
- Ductile Iron Relief Valve Adapter
- P08 Valve to D08 Manifold
- Inch Type Bolt Kit
Specifications
Valve Pattern | P08 |
Bolt Kit | Inch Bolt Kit |
Material | Ductile Iron |
Port Orientation | N/A |
Manifold Pattern | D08 |
Weight | 0.0 LB |
Have an account? Sign in
Valve Pattern | P08 |
Bolt Kit | Inch Bolt Kit |
Material | Ductile Iron |
Port Orientation | N/A |
Manifold Pattern | D08 |
Weight | 0.0 LB |