text.skipToContent text.skipToNavigation


AB20S

Air Bleed Valve

Item #100170588
each

Product details

  • Inline Air Bleed Valve
  • 1/4" Port Size
  • 5,000 psi

description

  • A gauge snubber allows for readings from the system only when the snubber button is depressed. The snubber allows for shock in the system and keeps the gauge operating properly.

Specifications

Port Size 1/4
Material Steel
Port Type NPT
Pressure [MAX] 5000 psi
(Print) Port 1/4 in
Weight 0.36 LB

You May Also Like