text.skipToContent text.skipToNavigation


C10B

Check Valve

Item #100170590
each

Product details

  • Brass Check Valve
  • 3 gpm
  • 2,000 psi
  • 1/8" Port

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.

features

  • Maximum operating pressure:
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes

Specifications

Port Size 1/8
Rated Flow 3 gal/min
Body Material Brass
Seat Type Metal-to-Metal
Port Type NPT
Pressure [MAX] 2000 psi
Valve Type Ball Check
Weight 0.16 LB

You May Also Like