Product details
- Steel Check Valve
- 3 gpm
- 5,000 psi
- 1/8" Port
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
features
- Maximum operating pressure:
- Brass: 2000 psi except F1600 (500 psi)
- Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes
Specifications
Port Size | 1/8 |
Rated Flow | 3 gal/min |
Valve Type | Ball Check |
Port Type | NPT |
Body Material | Steel |
Pressure [Max] | 5000 psi |
Seat Type | Metal-to-Metal |
Weight | 0.5 LB |