text.skipToContent text.skipToNavigation


C20SS

Check Valve

Item #100170595

Product details

  • Stainless Check Valve
  • 6 gpm
  • 5,000 psi
  • 1/4" Port

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.

features

  • Maximum operating pressure:
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes

Specifications

Port Size 1/4
Rated Flow 6 gal/min
Body Material Stainless Steel
Seat Type Metal-to-Metal
Port Type NPT
Pressure [MAX] 5000 psi
Valve Type Ball Check
(Print) Port 1/4 in
Weight 0.34 LB

You May Also Like