text.skipToContent text.skipToNavigation


C30S

Check Valve

Item #100170600

Product details

  • Steel Check Valve
  • 12 gpm
  • 5,000 psi
  • 1/2" Port

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.

features

  • Maximum operating pressure:
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes

Specifications

Port Size 1/2
Rated Flow 12 gal/min
Body Material Steel
Seat Type Metal-to-Metal
Port Type NPT
Pressure [MAX] 5000 psi
Valve Type Ball Check
(Print) Port 1/2 in
Weight 0.9 LB

You May Also Like