Deltrol Fluid Products
10004-29
CMM25B Check Valve Inline Brass Check Valve; 10 gpm; 2,000 psi; 3 8" Port; Metal to Metal Seat
Item #100170608
each
Product details
- Inline Brass Check Valve
- 10 gpm
- 2,000 psi
- 3/8" Port
- Metal to Metal Seat
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
features
- Maximum operating pressure:
- Brass: 2000 psi except F1600 (500 psi)
- Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes
Specifications
Rated Flow | 10 gal/min |
Pressure [Max] | 2000 psi |
Seat Type | Metal-to-Metal |
Valve Type | Ball Check |
Body Material | Brass |
Port Size | 3/8 |
Port Type | NPT |
Weight | 0.014 LB |