text.skipToContent text.skipToNavigation


CMM25S

Check Valve

Item #100170609

Product details

  • Inline Steel Check Valve
  • 10 gpm
  • 5,000 psi
  • 3/8" Port
  • Metal to Metal Seat

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.

features

  • Maximum operating pressure:
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes

Specifications

Port Size 3/8
Rated Flow 10 gal/min
Body Material Steel
Seat Type Metal-to-Metal
Port Type NPT
Pressure [MAX] 5000 psi
Valve Type Ball Check
(Print) Port 3/8 in
Weight 0.12 LB

You May Also Like