text.skipToContent text.skipToNavigation


EDC25B

Check Valve With Easy Read

Item #100170871

Product details

  • Brass Check Valve With Easy Read
  • 10 gpm
  • 2,000 psi
  • 3/8" Port

description

  • Allows for free flow in one direction and complete system shut-off in reverse direction.

features

  • Maximum operating pressure:
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes

Specifications

Port Size 3/8
Rated Flow 10 gal/min
Body Material Brass
Seat Type Metal-to-Metal
Port Type NPT
Pressure [MAX] 2000 psi
Valve Type Easy Read
(Print) Port 3/8 in
Weight 0.5 LB

You May Also Like