Product details
- Stainless Check Valve With Easy Read
- 20 gpm
- 5,000 psi
- 3/4" Port
description
- Allows for free flow in one direction and complete system shut-off in reverse direction.
features
- Maximum operating pressure:
- Brass: 2000 psi except F1600 (500 psi)
- Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes
Specifications
Port Type | NPT |
Body Material | Stainless Steel |
Pressure [Max] | 5000 psi |
Port Size | 3/4 |
Seat Type | Metal-to-Metal |
Valve Type | Easy Read |
Rated Flow | 20 gal/min |
Weight | 0.98 LB |