text.skipToContent text.skipToNavigation


EF10B

Flow Control With Easy Read

Item #100170655

Alternate Products

Product details

  • Brass Flow Control w/Easy Read
  • 1/8" Port
  • 3 gpm
  • 2,000 psi

description

  • In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.

features

  • Maximum operating pressure:
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes

Specifications

Port Size 1/8
Rated Flow 3 gal/min
Adjustment Type Knob
Body Material Brass
Port Type NPT
Pressure [MAX] 2000 psi
Seal Material Viton
Adjustment Standard
Weight 0.26 LB

You May Also Like