Product details
- Brass Needle Valve
- 1/8" NPT
- 4.5 gal/min
description
- Provides for control of speed in a hydraulic circuit. Most often used in conjunction with cylinders for slowing down a load.
features
- Maximum operating pressure:
- Brass: 2000 psi except F1600 (500 psi)
- Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes
Specifications
Body Material | Brass |
Pressure [Max] | 2000 psi |
Port Size | 1/8 |
Rated Flow | 4.5 gal/min |
Port Type | NPT |
Weight | 0.2 LB |