text.skipToContent text.skipToNavigation


EV125A2

Pneu-Trol Quick Exhaust Valve

Item #100170723
each
    Shipment Options

Product details

  • 1/4" NPT Inlet Port
  • 1/4" NPT Cylinder Port
  • 1/4" NPT Exhaust Port

features

  • Provides fast dumping of exhaust air at the cylinder, eliminating the need for large selector valves
  • Smaller air system components offer better operating efficiency and speeds
  • Smooth, fast cylinder operation and wider application of air-powered motions
  • Smooth, oversized internal passages allow unrestricted flow and prevent clogging
  • Exclusive Deltrol-designed diaphragm ensures instantaneous and complete venting of exhaust air from cylinders, air presses and other air-operated equipment

Specifications

Port Type NPT
Inlet Port 1/4
Cylinder Port 1/4
Operating Pressure Range 20 psi to 125 psi
Diaphragm Material Buna-N
Exhaust Cv Flow 1
Flow (SCFM) N/A
Inlet Cv 0.5
Material Aluminum
Temperature Range [MAX] 240 °F
Temperature Range [MIN] 0 °F
Exhaust Port 1/4
Height 1 7/16 in
Pressure Difference to Shift [MIN] 5 psi
Weight 0.36 LB
Package Quantity 1.0 Piece

Supporting Documents

You May Also Like