text.skipToContent text.skipToNavigation


F10B

Colorflow Flow Control

Item #100170732
each
    Shipment Options

Product details

  • Brass Flow Control
  • 1/8" Port
  • 1.50 gpm
  • 2,000 psi

description

  • In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.

features

  • Maximum operating pressure 2000 psi

Specifications

Port Size 1/8
Rated Flow 1.5 gal/min
Adjustment Type Knob
Body Material Brass
Port Type NPT
Pressure [MAX] 2000 psi
Seal Material Viton
Adjustment Standard
Weight 0.22 LB

You May Also Like