Product details
- Brass Flow Control
- 1/4" Port
- 3 gpm
- 2,000 psi
description
- In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
features
- Maximum operating pressure 2000 psi
Specifications
Rated Flow | 3 gal/min |
Adjustment | Standard |
Port Size | 1/4 |
Port Type | NPT |
Body Material | Brass |
Seal Material | Viton |
Pressure [Max] | 2000 psi |
Adjustment Type | Knob |
Weight | 0.46 LB |