Product details
- Brass Flow Control w/Knurl Knob
- 1/4" Port
- 3 gpm
- 2,000 psi
description
- In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
features
- Maximum operating pressure:
- Brass: 2000 psi except F1600 (500 psi)
- Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes
Specifications
Adjustment Type | Knob |
Seal Material | Viton |
Rated Flow | 3 gal/min |
Port Size | 1/4 |
Adjustment | Standard |
Pressure [Max] | 2000 psi |
Port Type | NPT |
Body Material | Brass |
Weight | 0.46 LB |