text.skipToContent text.skipToNavigation


F20S

Colorflow Flow Control

Item #100170738
each
    Shipment Options

Product details

  • Steel Flow Control
  • 1/4" Port
  • 3 gpm
  • 5,000 psi

description

  • In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.

features

  • Maximum operating pressure 5000 psi

Specifications

Port Size 1/4
Rated Flow 3 gal/min
Adjustment Type Knob
Body Material Steel
Port Type NPT
Pressure [MAX] 5000 psi
Seal Material Viton
Adjustment Standard
(Print) Port 1/4 in
Weight 0.42 LB

You May Also Like