text.skipToContent text.skipToNavigation


Colorflow Flow Control

Item #100170742
USD $ 38.82 each

Product details

  • Brass Flow Control
  • 3/8" Port
  • 5 gpm
  • 2,000 psi


  • In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.


  • Maximum operating pressure 2000 psi


Port Size 3/8
Rated Flow 5 gal/min
Adjustment Type Knob
Body Material Brass
Port Type NPT
Pressure [MAX] 2000 psi
Seal Material Viton
Adjustment Standard
(Print) Port 3/8 in
Weight 0.74 LB

You May Also Like