Product details
- Steel Flow Control w/Knurl Knob
- 3/8" Port
- 5 gpm
- 5,000 psi
description
- In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
features
- Maximum operating pressure:
- Brass: 2000 psi except F1600 (500 psi)
- Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes
Specifications
Pressure [Max] | 5000 psi |
Port Type | NPT |
Seal Material | Viton |
Port Size | 3/8 |
Adjustment | Standard |
Rated Flow | 5 gal/min |
Adjustment Type | Knob |
Body Material | Steel |
Weight | 0.68 LB |