Product details
- Steel Flow Control
- 1/2" Port
- 8 gpm
- 5,000 psi
description
- In-line, hydraulic flow control valves allow for precise flow in one direction and free flow in the opposite direction. Settings are easily adjustable and color coded for quick reference.
features
- Maximum operating pressure 5000 psi
Specifications
Port Size | 1/2 |
Adjustment | Standard |
Adjustment Type | Knob |
Seal Material | Viton |
Rated Flow | 8 gal/min |
Pressure [Max] | 5000 psi |
Body Material | Steel |
Port Type | NPT |
Weight | 1.18 LB |