text.skipToContent text.skipToNavigation


N10B

Colorflow Needle Valve with Knurled Knob

Item #100170803
each
    Shipment Options

Product details

  • Brass Needle Valve
  • 1/8" NPT
  • 3.2 gal/min

description

  • Provides for control of speed in a hydraulic circuit. Most often used in conjunction with cylinders for slowing down a load.

features

  • Maximum operating pressure:
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes

Specifications

Body Material Brass
Port Size 1/8
Rated Flow 3.2 gal/min
Pressure [MAX] 2000 psi
Port Type NPT
Weight 0.18 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison