text.skipToContent text.skipToNavigation


N25SK

Colorflow Needle Valve with Knurled Knob

Item #100170787

Product details

  • Steel Needle Valve
  • 3/8" NPT
  • 13.5 gal/min

description

  • Provides for control of speed in a hydraulic circuit. Most often used in conjunction with cylinders for slowing down a load.

features

  • Maximum operating pressure:
  • Brass: 2000 psi except F1600 (500 psi)
  • Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes

Specifications

Body Material Steel
Port Size 3/8
Rated Flow 13.5 gal/min
Pressure [MAX] 5000 psi
Port Type NPT
(Print) Port 3/8 in
Weight 0.56 LB

You May Also Like