Product details
- Brass Needle Valve
- 3/4" NPT
- 34 gal/min
description
- Provides for control of speed in a hydraulic circuit. Most often used in conjunction with cylinders for slowing down a load.
features
- Maximum operating pressure:
- Brass: 2000 psi except F1600 (500 psi)
- Steel: 5000 psi for F200 through F800, 3000 psi for all other sizes
Specifications
Port Size | 3/4 |
Body Material | Brass |
Port Type | NPT |
Pressure [Max] | 2000 psi |
Rated Flow | 34 gal/min |
Weight | 1.74 LB |