Product details
- Rotary Union
- Mono-Flow
- 1/2" Unit Size
- 4 11/16" Assembled Length
- 2 1/4" Body Diameter
Specifications
RPM [Max] | 1500 rpm |
Inlet Port Type | UNF |
Flow Type | Mono-Flow |
Shaft Thread Size | 3/4-16 UNF |
Series | 55 Series |
Outlet Port Type | UNF |
Unit Size | 1/2 in |
Assembled Length | 4 11/16 in |
Dual Flow Port | N/A |
Right / Left Hand | Right Hand |
Shaft Extension Length | 3/4 in |
Shaft Material | Stainless Steel |
Type | All Purpose |
Housing Material | Forged Brass |
Inlet Port | 1/2 |
Front of Body to Port Centerline | 3 1/16 in |
Weight | 2.5 LB |