Product details
- Rotary Union
- Dual Flow
- 3/4" Unit Size
- 6 3/4" Assembled Length
- 2 7/8" Body Diameter
features
- Incorporates state-of-the-art sealing technology for use in water applications
- Silicone carbide to carbon graphite mechanical seals
- For abrasive applications, the 57 series with E.L.S. mechanical seals is available (silicon carbide to silicon carbide)
- Available in Mono-Flow and Duo-Flow configurations
- Seals are replaceable
- Available in U.S. and metric thread specifications
- Primarily used in the printing, paper, rubber, plastics and steel processing industries
Specifications
Inlet Port | 3/4 in |
Unit Size | 3/4 in |
RPM [Max] | 1,500 rpm |
Elbow Port | 1/2 in NPT |
Assembled Length | 6 3/4 in |
Shaft Material | Stainless Steel |
Housing Material | Forged Brass |
Front of Body to Port Centerline | 4 1/16 in |
Shaft Extension Length | 7/8 in |
Inlet Port Type | NPT |
Dual Flow Port | 1/2 in NPT |
Shaft Thread Size | 3/4 in NPT |
Flow Type | Duo-Flow |
Outlet Port Type | NPT |
Series | 57 Series |
Inlet Port to Elbow Port | 1 3/4 in |
Right / Left Hand | Left Hand |
Weight | 4.4 LB |